• Cart

DESCRIPTION

  • Coordinates beautifully with the Vesi suite

Delta Faucet Vesi® Toilet Tissue Holder

D69850

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vesi®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
1-29/32 in
Installation Type
Wall Mount
Length
8-1/4 in
Material
Zinc
Width
8-1/4 in

Starting at
$122.84
EACH
  • QUANTITY