DESCRIPTION

  • Assembled dimensions: 2 in. H x 3-3/4 in. D x 8-3/4 in. W
  • Extends 3-3/4 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Lahara bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Lahara® Toilet Tissue Holder

D73850

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lahara®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-3/4 in
Material
Zinc
Width
8-3/4 in

Starting at
$38.14
EACH
  • QUANTITY