DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

Delta Faucet Leland® Toilet Tissue Holder

D77850

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/32 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-1/16 in
Material
Brass
Width
8-1/16 in

Starting at
Call for Pricing
  • QUANTITY