DESCRIPTION

  • Assembled dimensions: 2-1/2 in. H x 3-5/8 in. D x 9-7/16 in. W
  • Extends 3-5/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Linden bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Linden™ Toilet Tissue Holder

D79450

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Linden™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-7/16 in
Material
Zinc
Width
9-7/16 in

Starting at
$31.46
EACH
  • QUANTITY

DOCUMENTS