Single Function Full Body Showerhead in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Fundamentals™ Single Function Full Body Showerhead in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Fundamentals™ Single Function Full Body Showerhead in Brilliance® Stainless

  • Fast #
  • Part #DRP38357SS
  • Item #4109810
  • Manufacturer Part #RP38357SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings Include: Full body spray
  • WaterSense® certification promotes water conservation
  • Installs in minutes
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • 2-5/8 in. spray face diameter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fundamentals™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
2-1/2 in
Diameter:
2-5/8 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Shower Arm Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-3/4 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
2-63/100 in
NSF Certified:
No
Pause Control:
No
Product Type:
Faucet
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body
Style:
Basic
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.295 lb