5-function Wall Mount Hand Shower in SpotShield® Brushed Nickel
5-function Wall Mount Hand Shower in SpotShield® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Fast Massage spray, Full Spray with Massage, Massaging spray, Shampoo Rinsing spray
- SpotShield™ Technology helps your shower head and hand shower stay cleaner, longer by resisting water spots and fingerprints
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Includes 72 in. hose
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield® Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 3 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 10 in
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Drenching, Full, Full w/ Massage, Massage, Pause
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.894 lb