DESCRIPTION

  • 7.5"H x 6.65"W x 2.35"D
  • Includes installation hardware

Delta Faucet Jason Wu Wall Mount Towel Ring

D694660

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Jason Wu
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-7/20 in
Height
7-1/2 in
Installation Type
Wall Mount
Material
Zinc
Width
6-13/20 in

Starting at
$119.52
EACH
  • QUANTITY

DOCUMENTS