DESCRIPTION

  • 2-1/2" diameter flange
  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • Finish guaranteed not to tarnish or corrode

Delta Faucet Traditional® Towel Ring

D69546

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-5/8 in
Diameter
6-5/16 in
Height
7-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
6-5/16 in

Starting at
$74.7
EACH
  • QUANTITY