DESCRIPTION

  • Assembled dimensions: 7-1/4 in. H x 2-7/8 in. D x 6-3/8 in. W
  • Extends 2-7/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Windemere bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Windemere® Towel Ring

D70046

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Windemere®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Zinc

Starting at
$20.08
EACH
  • QUANTITY