DESCRIPTION

  • Assembled dimensions: 7-19/32 in. H x 2-3/4 in. D x 6-3/8 in. W
  • Extends 2-3/4 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Ashlyn bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Ashlyn® Towel Ring

D76446

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ashlyn®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
6-3/8 in
Height
7-37/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
2-3/4 in

Starting at
$23.61
EACH
  • QUANTITY