DESCRIPTION

  • Assembled dimensions: 7-1/4 in. H x 3-1/2 in. D x 6-1/2 in. W
  • Extends 3-1/2 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Grail bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Grail® Towel Ring Metal

D77146

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Grail®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Diameter
6-1/2 in
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
6-1/2 in

Starting at
$31.0
EACH
  • QUANTITY