Traditional 12 in. Grab Bar in Brilliance® Champagne Bronze

Part #D41612CZ  |  Item #4783766  |  Manufacturer Part #41612-CZ

$128.52 EACH

Color/Finish: Brilliance® Champagne Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 126
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Supports up to 500 lbs. of force, twice the ADA requirement
  • 1-1/4 in. diameter, 3 in. diameter flanges; extends 2-3/4 in. from wall, 1-1/2 in. wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included
  • Grab bar wall anchor included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Base Plate Height: 3 in

Base Plate Width: 3 in

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Brilliance® Champagne Bronze

Color Finish Category: Bronze Tones

Diameter: 1-1/4 in

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 12 in

Material: Metal

Mount Type: Concealed, Wall

NSF Certified: No

Origin: Global

Overall Width: 15 in

Projection: 3 in

Shape: Straight

Side Spray: No

Smart Home Enabled: No

Weight: 2.8

Weight Capacity: 500