2-Handle Porcelain Large Lever Handle Kit in Polished Brass
2-Handle Porcelain Large Lever Handle Kit in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually
- Finish guaranteed not to tarnish or corrode
- Porcelain level handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Length:
- 7 in
- Material:
- Porcelain
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.475 lb
- Width:
- 3 in