Multi Function Hand Shower in Stainless (Shower Hose Sold Separately)
Multi Function Hand Shower in Stainless (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: Full Body, Massaging Spray, Aerated Spray
- Hose sold separately
- Settings: 3
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 4 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9 in
- Hose Included:
- No
- Length:
- 10-3/16 in
- Maximum Height:
- 9 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes
- Weight:
- 0.71 lb