Single Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Single Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT18037RBXO
  • Item #4063886
  • Manufacturer Part #T18037-RBXO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • H2Okinetic(TM) Technology jets rotate 30 degrees
  • Total unit flows at 2.5 gpm @ 80 psi, 9.5 L/min @ 550kPa
  • Must order R18000-XO rough valve or separate MultiChoice rough valve and R1827-XO
  • Requires rough-in valve
  • Rough-in: 1/2"
  • 3 individual positions, 3 shared positions
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3 in
Escutcheon Width:
8-13/16 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
4 in
IAPMO Listed -:
Yes
Material:
Brass
Maximum Height:
4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
2.85 lb