Delta Faucet
Traditional 36 in. Grab Bar in Brilliance® Champagne Bronze
Part #D41636CZ | Item #4783724 | Manufacturer Part #41636-CZ
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 63
How to get it:
Product Details
- Decorative grab bar
- Diameter: 1-1/4 in.
- Extends 2-3/4 in. from wall
- Concealed mounting
- Diameter flanges: 3 in.
- Wall clearance: 1-1/2 in.
- Mounting hardware included
- Grab bar wall anchor included
- Supports up to 500 lbs when properly installed
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
Application: Commercial
Base Plate Height: 3 in
Base Plate Width: 3 in
CARB OTC LEED Compliant: No
Collection: Traditional
Color Finish: Brilliance® Champagne Bronze
Color Finish Category: Bronze Tones
Depth: 6-3/4 in
Diameter: 1-1/4 in
GSA Approved: No
Hardware Included: Yes
Height: 39 in
IAPMO Listed: No
Length: 36 in
Material: Metal
Maximum Height: 4-63/100 in
Mount Type: Concealed, Wall
NSF Certified: No
Origin: Global
Overall Width: 39 in
Projection: 3 in
Shape: Straight
Side Spray: No
Smart Home Enabled: No
Weight: 4.05
Weight Capacity: 500