36 in. Grab Bar in Polished Nickel

You last purchased this on
 
Delta Faucet

Traditional 36 in. Grab Bar in Polished Nickel

  • Fast #
  • Part #D41636PN
  • Item #4783658
  • Manufacturer Part #41636-PN
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Traditional 36 in. Grab Bar in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Diameter: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Decorative grab bar
  • Grab bar wall anchor included
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Diameter flanges: 3 in.
  • Concealed mounting
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6-3/4 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
39 in
IAPMO Listed -:
No
Length:
36 in
Material:
Metal
Maximum Height:
4-63/100 in
Mount Type:
Concealed, Wall
NSF Certified:
No
Origin:
Global
Overall Width:
39 in
Projection:
3 in
Shape:
Straight
Side Spray:
No
Smart Home Enabled:
No
Weight:
4.05 lb
Weight Capacity:
500 lb