42 in. Grab Bar in Champagne Bronze

You last purchased this on
 
Delta Faucet

Traditional® 42 in. Grab Bar in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Traditional® 42 in. Grab Bar in Champagne Bronze

  • Fast #
  • Part #D41642CZ
  • Item #7187215
  • Manufacturer Part #41642-CZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1-1/4 in. diameter
  • Extends 2-3/4 in. from wall
  • 42 in. decorative grab bar
  • Grab bar wall anchor included for a secure mount
  • 1-1/2 in. wall clearance
  • Mounting hardware conveniently included
  • 3 in. diameter flanges
  • Concealed mounting for a clean look
  • Coordites with Victorian, Cassidy, Linden and Windemere bath collections
  • Supports up to 500 lbs. when properly installed
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Traditional®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Diameter:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
42 in
Material:
Metal
Maximum Height:
3 in
Mount Type:
Wall
Side Spray:
No
Weight:
4.682 lb