Traditional 42 in. Grab Bar in Chrome

Part #D41642  |  Item #7187213  |  Manufacturer Part #41642

$140.63 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 108
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 42 in. decorative grab bar
  • 1-1/4 in. diameter
  • Extends 2-3/4 in. from wall
  • Concealed mounting for a clean look
  • 3 in. diameter flanges
  • 1-1/2 in. wall clearance
  • Mounting hardware included
  • Grab bar wall anchor included for a secure mount
  • Supports up to 500 lbs when properly installed
  • Coordinates with Victorian, Cassidy, Linden and Windemere bath collections

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial

Base Plate Height: 3 in

Base Plate Width: 3 in

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Diameter: 1-1/4 in

GSA Approved: No

Hardware Included: Yes

Height: 45 in

IAPMO Listed: No

Length: 42 in

Material: Metal

Mount Type: Concealed, Wall

NSF Certified: No

Overall Width: 45 in

Projection: 3 in

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Weight: 5.401

Weight Capacity: 500