Delta Faucet
Traditional 42 in. Grab Bar in Polished Nickel
Part #D41642PN | Item #7187214 | Manufacturer Part #41642-PN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 108
How to get it:
Product Details
- 42 in. decorative grab bar
- 1-1/4 in. diameter
- Extends 2-3/4 in. from wall
- Concealed mounting for a clean look
- 3 in. diameter flanges
- 1-1/2 in. wall clearance
- Mounting hardware included
- Grab bar wall anchor included for a secure mount
- Supports up to 500 lbs when properly installed
- Coordinates with Victorian, Cassidy, Linden and Windemere bath collections
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
Application: Commercial, Residential
Base Plate Height: 3 in
Base Plate Width: 3 in
CARB OTC LEED Compliant: No
Collection: Traditional
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 1-1/4 in
GSA Approved: No
Hardware Included: Yes
Height: 45 in
IAPMO Listed: No
Length: 42 in
Material: Metal
Mount Type: Concealed, Wall
NSF Certified: No
Overall Width: 45 in
Projection: 3 in
Side Spray: No
Smart Home Enabled: No
Weight: 4.682
Weight Capacity: 500