Traditional Cross Handle in Chrome and Porcelain

Part #DA712  |  Item #1308678  |  Manufacturer Part #A712

$15.28 EACH

Length:

4-9/10 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Accent piece only
  • For use on tub/shower faucets
  • Porcelain

Documents

Specifications

ADA Compliant: No

Collection: Traditional

Color Finish: [Chrome, Porcelain]

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Length: 4-9/10 in

Material: Porcelain

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.124

Width: 1-4/5 in