Delta Faucet

Traditional™ Double Lever Handle Wall Mount Tub Filler Trim Only in Brilliance® Polished Nickel

Part #DT5797WL  |  Manufacturer Part #T5797-PNWL

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • Ships with coordinating handles for quick and easy installation
  • ADA Compliant
  • 3-hole 8-16" installation
  • Rigid 12 in. long spout
  • Red/blue indicators
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Traditional™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 11-1/2 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Brass

Handle Type: Blade

Height: 2 in

IAPMO Listed: No

Material: Brass

Maximum Height: 3-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Spout Type: Rigid

Trim Only: Yes

Type: Faucet

WaterSense Labeled: No

Weight: 8.31