Electronic Soap and Lotion Dispenser in Brilliance Polished Nickel

You last purchased this on
 
Delta Faucet

Electronic Soap and Lotion Dispenser in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Electronic Soap and Lotion Dispenser in Brilliance Polished Nickel

  • Fast #
  • Part #D72045TPN
  • Item #7171396
  • Manufacturer Part #72045T-PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Touch2O.xt operates manually with the handle, with the tap Touch2O functionality or by placing your hands within the 4 in. sensing field around the dispenser
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Touch2O.xt Technology offers both touch and proximity sensing technology to activate
  • Not intended for foaming hand soaps, thick lotions, scrubs, and soaps with beads or pumice
  • ON/OFF indicator light will signal red when batteries are low
  • Perfect for hand soap, dish soap, and hand sanitizer
  • ON/OFF indicator light will flash blue with proximity activation and stay solid blue for touch activation
  • ON/OFF feature turns the soap dispenser off by rotating the spout to the left or right
  • Concealed, silicone coated check-valve inside the spout helps prevent drips
  • Mounting hardware included
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
Capacity:
13 oz
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
2-1/4 in
Height:
4-19/100 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Maximum Height:
4-19/100 in
Number of Holes:
1 Hole
Power Source:
Battery
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-19/100 in
Spout Reach:
4-63/100 in
Supply Lines Included:
No
Weight:
2.178 lb