Handle Kit with White Accent in Venetian Bronze
Handle Kit with White Accent in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- Porcelain lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.05 lb
- Width:
- 3-3/5 in