4-1/8 in. Metal Handle Kit in Brilliance Polished Brass
Traditional 4-1/8 in. Metal Handle Kit in Brilliance Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 1404-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish guaranteed not to tarnish or corrode
- Complete handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Traditional
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Metal Lever
- Length:
- 4-1/8 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.835 lb
- Width:
- 3-1/2 in