DESCRIPTION

  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • For use on handshowers
  • Sold Individually

Delta Faucet Classic® Diverter and Transfer Valve Clear with Knob Handle

DH51

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Acrylic
Handle Type
Knob
Height
3 in
IAPMO Listed
No
Length
4-1/4 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Width
2 in

Starting at
$12.76
EACH
  • QUANTITY

DOCUMENTS