Porcelain Handle Kit in Brilliance Stainless
Porcelain Handle Kit in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 13/14 Series Tub/Showers
- Finish guaranteed not to tarnish or corrode
- Porcelain lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-3/50 in
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 2-11/25 in
- Material:
- Zinc
- Maximum Height:
- 2-11/25 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.792 lb
- Width:
- 3-1/2 in