DESCRIPTION

  • Diameter: 7/8"
  • Mounting hardware included
  • Pivoting arm
  • Supports loads exceeding 250 lbs when properly installed
  • Tissue holder also functions as assist bar

Delta Faucet Decor Assist™ Traditional Tissue Holder and Assistance Bar

D41350

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Decor Assist™
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Height
4-1/4 in
Installation Type
Wall Mount
Length
6 in
Material
Zinc
Width
5-3/8 in

Starting at
$76.28
EACH
  • QUANTITY