Two Porcelain Lever Handle Kit Brilliance Stainless

You last purchased this on
 
Delta Faucet

Two Porcelain Lever Handle Kit Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Two Porcelain Lever Handle Kit Brilliance Stainless

  • Fast #
  • Part #DH212SS
  • Item #1628865
  • Manufacturer Part #H212SS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold in pairs
  • For use with bidet, lavatory and kitchen faucets
  • Porcelain lever handles
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle
Handle Type:
Lever
Length:
7-1/10 in
Material:
Porcelain
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1 lb
Width:
2-7/10 in