DESCRIPTION

Delta Faucet Transfer Valve Handle Kit

DRP62097

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta® RP14979 Tub Faucet and T4705 Roman Tub Fixture
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle

Starting at
$35.09
EACH
  • QUANTITY