Multi Function Hand Shower in Venetian Bronze
Universal Showering Components Multi Function Hand Shower in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 5-81/100 in
- Faucet Height:
- 10-5/16 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-59/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 10-5/16 in
- Maximum Height:
- 10-59/100 in
- Pause Control:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Spout Reach:
- 60 in
- Spray Type:
- H2Okinetic Technology®, Full, Massage, Pause
- WaterSense Labeled:
- Yes
- Weight:
- 1.95 lb