Transitional 5-Setting Wall Mount Slide Bar Hand Shower in Champagne Bronze

Part #D51405CZ  |  Item #4436026  |  Manufacturer Part #51405-CZ

Color/Finish: Champagne Bronze™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Transitional

Color Finish: Champagne Bronze™

Color Finish Category: Gold Tones

Faucet Height: 10-5/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.0 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2.0 gpm

Height: 10-5/16 in

IAPMO Listed: No

Material: [Brass, Metal]

NSF Certified: No

Showerhead Function: Multi

Spray Type: [Full Body, Massage, Pause, H2Okinetic®, Full/Massage]

Trim Only: No

WaterSense Labeled: Yes