Delta Faucet

Transitional Single Handle Lever Handle Bar Faucet in Arctic Stainless

Part #D1953LF  |  Manufacturer Part #1953LF-AR

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 360degrees
  • Assembled dimensions: 12-5/16" H x 5-3/8" D x 3-5/8" W

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Transitional

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Depth: 5-19/50 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 12-5/16 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 12-31/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 12-31/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 12-31/100 in

Spout Reach: 5-19/50 in

Spout Swivel: 360°

Spout Type: Standard, Swivel

Trim Only: No

Type: Faucet

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.476

Width: 3-5/8 in