DESCRIPTION
- Assist bar with 7/8" diameter
- Extends 5-1/8" from wall
- Length: 6"
- Mounting hardware included
- Pivoting arm
- Retrievable assist bar wall anchor included
- Supports loads exceeding 250 lbs when properly installed
- Tissue holder also functions as assist bar
SPECIFICATIONS
- ADA Compliant
- Yes
- Collection
- Decor Assist™
- Color Finish
- Champagne Bronze™
- Color Finish Category
- Bronze Tones
- Height
- 4-1/4 in
- Installation Type
- Wall Mount
- Length
- 9-3/8 in
- Material
- Zinc
- Width
- 5-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday