Two Handle Roman Tub Faucet in Venetian Bronze Trim Only

You last purchased this on
 
Brizo

Tresa® Two Handle Roman Tub Faucet in Venetian Bronze Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Tresa® Two Handle Roman Tub Faucet in Venetian Bronze Trim Only

  • Fast #
  • Part #DT67438RB
  • Item #3628595
  • Manufacturer Part #T67438-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-hole installation
  • Overall height = 8 1/2", spout outlet to deck = 5", spout reach = 9"
  • Slip-on spout
  • Trim only, must order rough R64707 separately
  • 60" - 82" stretchable, finished metal hose
  • Accommodates up to 2 1/2" deck thickness
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Tresa®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Cross
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Spout Reach:
11-13/100 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11-1/8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
7.55 lb