Trillian™ DELTA TRILLIAN TWO HANDLE WIDESPREAD BATHROOM FAUCET

Part #D35543KSMPUDST  |  Item #8442430  |  Manufacturer Part #35543-KSMPU-DST

Type:

Faucet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4-16 in. widespread installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Collection: Trillian™

Color Finish: Black Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 7-19/50 in

Drain Included: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Included: Yes

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 4-3/50 in

Maximum Pressure: 60 psi

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Spout Height: 4-3/50 in

Spout Reach: 5-19/50 in

Spout Type: Rigid

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.32