Wall Toilet Tissue Holder in Brilliance® Polished Nickel
Trillian™ Wall Toilet Tissue Holder in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- Pivoting arm
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Trillian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 9-4/5 in
- Hardware Included:
- Yes
- Height:
- 1 in
- Length:
- 8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-7/16 in
- Width:
- 8 in