DESCRIPTION

  • Chrome
  • HDF Commercial
  • Push button diverter
  • Required Accessories: Rough-in valve: DR10300UNWS
  • Trim only

Delta Faucet HDF Commercial® Trim Diverter Shower Lever Handle

DT13391

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
Yes
Collection
HDF Commercial®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$72.5
EACH
  • QUANTITY