DESCRIPTION

Delta Faucet Trim Ring Assembly

DRP40590

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta 172939-I Shower Fixture and T17T040 Shower Fixture
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY