DESCRIPTION

  • Diverter handle trim ring for 1800 series

Delta Faucet Trim Ring Diverter

DRP37895

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta T18037-XO Jet Module and T18240 Shower Fixture
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY