DESCRIPTION

  • Addison® collection
  • Handle type: lever
  • Includes double check valves for backflow prevention
  • Includes matching hand shower
  • Installation: 4 hole
  • Requires: rough-in valve DR4707
  • Rigid slip-on diverter spout
  • Trim kit

Delta Faucet Addison™ 4-Hole Roman Tub Faucet with Hand Shower and Double Lever Handle Deckmount (Trim Only)

DT4792

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-3/4 in
Spout Reach
8-7/8 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

Starting at
$379.56
EACH
  • QUANTITY