Trim Sleeve and Spacer in Brilliance Stainless Steel

Part #DRP39407SS  |  Item #1917871  |  Manufacturer Part #RP39407SS

$42.46 EACH

Color/Finish: Stainless

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 200
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Water Lines

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2-19/100 in

Faucet Part Type: Sleeve

Handle Included: No

Handle Type: Sleeve

Height: 2-33/50 in

Material: Stainless Steel

Maximum Height: 2-33/50 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Style: Modern

Weight: 0.155