DESCRIPTION

Delta Faucet Trim Sleeve

DRP50880

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Material
Stainless Steel
NSF Certified
No
WaterSense Labeled
No

Starting at
$16.13
EACH
  • QUANTITY