DESCRIPTION

  • Includes 7-1/2" long, non-diverter tub spout
  • Monitor valve keeps water temperature within a safe 3° range
  • Trim kit

Delta Faucet Victorian® 2.5 gpm Tub Trim (Trim Only)

DT14155LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Victorian®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Less Handles
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
18 in
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$145.41
EACH
  • QUANTITY