DESCRIPTION

Delta Faucet Triming Ring, Base and Gasket

DRP52610

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Material
Metal
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY