DESCRIPTION

  • Also functions as assist bar
  • Diameter: 7/8"
  • Extends 3" from wall
  • Supports loads exceeding 250 lbs when properly installed
  • Mounting hardware included
  • Retrievable assist bar wall anchor included

Delta Faucet Decor Assist™ 24 in. Towel Bar in Polished Chrome

D41519

Manufacturer Part #: 41519

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Decor Assist™
Depth
3 in
Diameter
25-22/25 in
Handle Material
Brass
Height
2 in
Installation Type
Wall Mount
Maximum Height
4-1/4 in
Number of Bars
2
Projection
3 in
Side Spray
No
Type
Accessory
Weight
3.3
Width
25-22/25 in

Print