Delta Faucet

Trinsic® 3-Hole Escutcheon and Gasket for 561LF Series Single-Handle Lavatory Faucets in Stainless Steel

Part #DRP72991SS  |  Manufacturer Part #RP72991SS

Color/Finish: Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Collection: Trinsic®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 31/100 in

Faucet Part Type: Escutcheon

GSA Approved: No

Handle Material: Zinc

Height: 6 in

IAPMO Listed: No

Length: 8 in

Material: Zinc

Maximum Height: 6 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.4

Width: 3 in