3-Hole Escutcheon and Gasket in Polished Chrome for 559LF-LPU Lavatory Faucet
Trinsic® 3-Hole Escutcheon and Gasket in Polished Chrome for 559LF-LPU Lavatory Faucet
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 31/100 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 6 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb