4-1/2 in. Valve Trim with 2-Setting Diverter in Polished Chrome

You last purchased this on
 
Delta Faucet

Trinsic® 4-1/2 in. Valve Trim with 2-Setting Diverter in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 4-1/2 in. Valve Trim with 2-Setting Diverter in Polished Chrome

  • Fast #
  • Part #DT11759
  • Item #5147414
  • Manufacturer Part #T11759
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
2-1/4 in
End Connection 1:
Universal
End Connection 2:
Universal
End Connections:
Universal
Faucet Connection:
Universal
Faucet Height:
5 in
Faucet Valve Type:
Tub and Shower Diverter Valve
Handle Type:
Lever
Height:
5 in
Installation Type:
Wall Mount
Material:
Metal
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Supply Lines Included:
No
Trim Only:
Yes
Valve Size:
1/2 in
Valve Trim Type:
Transfer & Diverter
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No
Weight:
1.5 lb
Width:
4-1/2 in