4-1/8 in. 13 oz Kitchen Soap Dispenser in Matte Black
Trinsic® 4-1/8 in. 13 oz Kitchen Soap Dispenser in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Touch2O.xt operates with tap functionality or by placing your hands within the 1/2 in. sensing field around the soap dispenser
- Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
- Touch2O.xt Technology offers both touch and proximity sensing technology to activate
- Offers five volume levels that you can adjust at the spout to get the amount of soap you desire
- ON/OFF indicator light will signal red when batteries are low
- Perfect for hand soap, dish soap, and hand sanitizer
- ON/OFF indicator light will flash blue with proximity activation and stay solid blue for touch activation
- ON/OFF feature turns the soap dispenser off by rotating the spout to the left or right
- Mounting hardware included
- Not intended for foaming hand soaps, thick lotions, scrubs, and soaps with beads or pumice
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- GSA Approved:
- No
- Height:
- 4-13/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Height:
- 4-13/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 3-1/4 in
- Weight:
- 2.178 lb